Bottle Brush, Justman Brush
# de catalogue 17145-077
Fournisseur: Justman Brush
Spécifications
- Bristle Color:White
- Bristle Material:Nylon
- Brush Head Diameter:41 mm (1 5/8")
- Handle Material:Wire
- Description:Bottle brush, with Fan Tip, 11.4 cm Bristle Length
- Total length:28 cm
- Cat. no.:17145-077
- Supplier No.:5221
- Trim Length:11.4 cm
Spécifications
A propos de cet article
This Justman Brush bottle brush is great for cleaning test tubes and narrow mouth glassware.
- Fan tip facilitates cleaning and protects glassware
Customers Who Bought This Also Bought