SprayPro Inox™ Mopping System, Vileda Professional
# de catalogue 75876-106
Fournisseur: Vileda Professional - FHP
Spécifications
- Color:Grey
- Description:SprayPro Inox™ Mopping System, Handle Only
- Cat. no.:75876-106
- Dimensions:145 x 12.2 x 4 cm (57 x 4.8 x 1.6")
- Supplier No.:151514
Spécifications
A propos de cet article
Professional, ready-to use floor cleaning system. Simple applications allows users to just spray and mop.
- Stainless steel finish is lightweight and easy to use
- Controlled water release
- Cleans over 807 square feet
- Universal frame connector works with all Vileda Professional cleaning systems
SprayPro Inox™ is a professional, ready-to-use floor cleaning system
The universal frame connector works with all Vileda Professional cleaning systems, including Combispeed, UltraSpeed Pro, and ClickSpeed frames.
Simply fill the handle with cleaning solution, attach the desired mop, and the system is ready to clean. No buckets or wringers are required as everything is contained within the handle. SprayPro Inox™ is ideal for sites with limited storage.
BodyTextAccessories: Accessories not included.
Customers Who Bought This Also Bought