3B Scientific® Foot Skeleton with Ligaments
# de catalogue 470224-940
Fournisseur: American 3B Scientific
Spécifications
- Description:Foot Skeleton with Ligaments
- Height:30 cm
- Cat. no.:470224-940
- Length:23 cm
- Width:18 cm
- Supplier No.:M34
Spécifications
A propos de cet article
This detailed foot skeleton model displays numerous important ligaments and tendons including the Achilles and peroneus longus tendons of the ankle.
- 3 year manufacturers warranty
- Includes 3B Smart Anatomy
The foot skeleton consists of the foot bone and lower portions of the tibia and fibula, including the introsseous membrane found between them. All the anatomically important ligaments and tendons of the foot are shown, large and small. This is a high quality anatomical replica of the human foot and ankle.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought