3B Scientific® Stages of Fertilization and the Embryo
Catalogue # 470224-924
Fournisseur: American 3B Scientific
Spécifications
- Description:Stages of Fertilization
- Height:20 cm
- Length:35 cm
- No. of Keyed Items:37
- Cat. no.:470224-924
- Width:21 cm
- Supplier No.:L01
- No. of Parts:1
Spécifications
À propos de cet article
The model illustrates schematically how the ovum matures, how ovulation and fertilization occur and how the fertilized ovum develops to the stage where it embeds itself in the womb wall to begin the growth into an embryo.
- 3 year manufacturers warranty
- Includes 3B Smart Anatomy
The various stages are shown in larger-than-life model form in an ovary, fallopian tube and womb. An even more enlarged illustration of each is also printed on the base. Supplied on a base.
Informations sur les accessoires: For information about 3B Smart Anatomy, please see the document attached on this page.