3B Scientific® Gastric Band Model
# de catalogue 470224-918
Fournisseur: American 3B Scientific
Spécifications
- Description:Gastric Band
- Height:25 cm
- No. of Keyed Items:19
- Cat. no.:470224-918
- Length:18 cm
- Width:16 cm
- Supplier No.:K15/1
- No. of Parts:2
Spécifications
A propos de cet article
The model was developed based on our existing two-part stomach model to which was added an SAGB Quick Close® gastric band.
- 3 year manufacturers warranty
- Includes 3B Smart Anatomy
A gastric band is inserted surgically to treat morbid obesity if conservative treatments are unsuccessful. This model is highly suitable as a tool for explaining the device to patients.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought