3B Scientific® COPD Pathology
# de catalogue 470224-912
Fournisseur: American 3B Scientific
Spécifications
- Description:COPD Model
- Height:8 cm
- Cat. no.:470224-912
- Length:15 cm
- Width:11 cm
- Supplier No.:G50/1
- No. of Parts:1
Spécifications
A propos de cet article
COPD is a chronic lung disease with severe narrowing of the airways.
- 3 year manufacturers warranty
- Includes 3B Smart Anatomy
Even administering medication cannot fully cure this narrowing. The model impressively shows the changes to the bronchial tissue (from bottom to top): normal condition, abnormal mucous secretion, thickening of the bronchial mucosa, permanent damage, after administration of medication.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought