3B Scientific® Organ of Corti
# de catalogue 470224-906
Fournisseur: American 3B Scientific
Spécifications
- Description:Organ of Corti
- Height:19 cm
- No. of Keyed Items:40
- Cat. no.:470224-906
- Length:26 cm
- Width:26 cm
- Supplier No.:E14
- No. of Parts:1
Spécifications
A propos de cet article
The model shows a three dimensional section through the organ of Corti, the site of the sense of hearing in the inner ear in humans.
- 3 year manufacturers warranty
- Includes 3B Smart Anatomy
Special attention has been given to the detailed representation of the individual cellular components and membranes. The overview model in the foreground also shows the exact location of the organ in the cochlea.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought