3B Scientific® MICROanatomy™ Tongue
# de catalogue 470224-904
Fournisseur: American 3B Scientific
Spécifications
- Description:Tongue
- Height:20 cm
- No. of Keyed Items:51
- Cat. no.:470224-904
- Length:14 cm
- Width:33 cm
- Supplier No.:D17
- No. of Parts:1
Spécifications
A propos de cet article
Histologic model of the tongue.
- 3 year manufacturers warranty
- Includes 3B Smart Anatomy
It comprises a macroscopic view of the tongue in life size (dorsal view) and microscopic views of the various papillae of the tongue (10-20x life size) and of a taste bud (approx. 450x life size). All views are mounted on a base that also features an overview of the sensory and sensitive innervation of the tongue. A unique model for an intensive study of the tongue.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought