Spécifications
- Description:Dual-Sex Torso, African
- Height:87 cm
- No. of Keyed Items:542
- Cat. no.:470224-880
- Length:38 cm
- Width:25 cm
- Supplier No.:B37
- No. of Parts:24
Spécifications
A propos de cet article
This life-size, combination torso allows you to teach male and female anatomy easily and efficiently, with only a few simple changes to the basic body structure.
- 3 year manufacturers warranty
- Includes 3B Smart Anatomy
Depending on your requirements, the model can be fitted with a three-part female genital insert, complete with removable embryo; or a four-part male genital insert. It also comes with a removable head, dissected to show the mouth cavity, skull, and half the brain. The half brain and one eyeball are also removable. The body cavity includes a female breast covering with skin, muscles, and mammary glands; ribs with both lungs; two-part heart; two-part stomach; liver with gallbladder; small intestines; large intestines with pancreas, transverse colon, and cecal flap to show interior; and half of one kidney. The 24-part model is mounted on a base and comes with the “Torso Teaching Guide” and CD-ROM with illustrations and text.