SP Wilmad-LabGlass Electrochemistry Glassware, SP Industries
# de catalogue 14202-146
Fournisseur: SP Industries
Spécifications
- Capacity:2× 60 ml
- Porosity:Coarse
- Width:120 mm
- Height:75 mm
- Cat. no.:14202-146
- Depth:42 mm
- Supplier No.:LG-4330-100
Spécifications
A propos de cet article
This electrochemical cell glassware is designed to measure the standard potential of energy released in any spontaneous redox reaction.
- Made of borosilicate glass
- Measured voltage is easily obtained with a digital voltmeter
- Electron transfer takes place through an external pathway rather than directly between reactants
Customers Who Bought This Also Bought