IKAMAG® Big Squid Magnetic Stirrer, IKA® Works
Supplier: IKA Works
Certificates
About this item
Magnetic stirrers with digital LED speed display and electronically controlled motor
- Very good chemical resistance due to glass top and synthetic bottom made from polyamide (big squid) and thermoplastic elastomer (color squid)
- Electronically controlled motor with infinitely variable speed (color squid)
- Can be used at 5 to 40 °C (80% relative humidity), in an incubator or cold room
IP protection class according to DIN EN 60529: IP 54
Other designs and colours are available, please contact your local Avantor office for details.
Speed control is in steps of 50 min-1 for big squid, all units are made from recyclable materials.
Specifications
- Catalog No:
- 97048-754
- 97048-756
- Plate dimensions:
- 160 mm Ø
- 160 mm Ø
- Weight:
- 0.7 kg (1.54 lbs.)
- 0.7 kg (1.54 lbs.)
- Timer:
- No
- No
- W×D×H:
- 185×205×45 mm
- 185×205×45 mm
Specifications
Customers Who Bought This Also Bought