Qualatrile® SQBF09 Qualatrile SENS! Blue Nitrile 9" Powder-Free Gloves, QRP
Catalog # 89041-034
Supplier: PIP
Specifications
- Glove Color:Blue
- Glove size:XL
- Ambidextrous/Hand-specific:Ambidextrous
- Powdered/Powder-free:Powder-free
- Length:30.5 cm (12")
- Thickness:3 mil
- Cat. no.:89041-034
- Supplier No.:SQBF09XL
Specifications
About this item
The QRP SQBF09 Qualatrile SENS! 3 mil thick gloves are powder-free and feature textured fingertips to ensure a reliable wet or dry grip.
- Latex-free, powder-free NITRILE
- Exceptional tactile sensitivity with the toughness, durability and chemical resistance of nitrile
- Naturally Anti-static, surface resistance 10⁹ohms
- Uniquely conforms to the wearer's hand
- Textured fingertips, for reliable, safe, secure wet/dry grip
The SQBF09 gloves are ESD-safe Qualatrile SENS! 100% Synthetic Nitrile (Acrylonitrile-Butadine) polymer gloves.
Customers Who Bought This Also Bought