To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Description:Ringer Salt Solution Powder
- Size:500 g
- Sterility:Sterile
- Storage Temperature:30 °C
- Supplier No.:M525-500G
Spécifications
A propos de cet article
Ringer Salt Solution Powder is recommended as an isotonic diluent for food, milk and dairy products during microbiological examinations.
- Isotonic with bacteria and thus prevents them from being subjected to osmotic stress when they are removed from their customary environment
- Physiologically superior to physiological saline for sensitive organisms
- Salts in the medium balances the osmotic equilibrium of the medium
Ringer Salt Solution is isotonic with bacteria and thus prevents them from being subjected to osmotic stress when they are removed from their customary environment. It is physiologically superior to physiological saline for sensitive organisms. Ringer Salt Solution is used as an isotonic diluting fluid and suspending fluid which preserves the cells in their original condition. The salts in the medium balances the osmotic equilibrium of the medium, thereby protecting the organisms from osmotic stress caused due to change in environment.