To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Material:Stainless Steel
- Curvature:Slightly Curved
- Cat. no.:10197-846
- Length:127 mm (5")
- Supplier No.:64-1150
- Blade Type:Blunt/Blunt
Spécifications
A propos de cet article
Enucleation Scissors are an ophthalmic instrument used primarily in procedures dealing with removal of the globe due to tumor or trauma
These finger ring scissors have thick blades that allow the surgeon to manuever around the globe and reach the optic nerve in order to sever it. The edges are smooth and the tips are blunt.