Ferrules for Shimadzu 17A, 2010, and 2014 GCs, Fit ≤0.28 mm int.Ø Fused Silica Columns, Restek
# de catalogue 10057-966
Fournisseur: Restek
Spécifications
- Description:Graphite Ferrules
- Material:Graphite
- Fits Column I.D.:0.25 mm and less
- Cat. no.:10057-966
- For Use With:for Shimadzu 17A, 2010, and 2014 GCs
- Ferrule I.D.:0.4 mm
- Supplier No.:24827
Spécifications
A propos de cet article
Fits columns with internal diameters of 0.25 mm and less
- Graphite two-piece construction
- Available in 0.4, 0.5, and 0.8 mm sizes
For use with Shimadzu 17A, 2010, and 2014 GCs.
Packaging: Packaged on mandrel for easy handling.
Customers Who Bought This Also Bought