Uniliner® Inlet Liner with Wool for Shimadzu 17A, 2010, and 2014 GCs Equipped with Split/Splitless Inlets, Restek
# de catalogue 75779-582
Fournisseur: Restek
Spécifications
- O.D.:5.0 mm
- Volume:0.692 ml
- Description:Uniliner with Deactivated Wool
- Material:Borosilicate Glass
- Cat. no.:75779-582
- For Use With:Shimadzu
- I.D.×L:3.5×95 mm
- Treatment:Intermediate polarity (IP)
- Packing Material:Deactivated Wool
- Supplier No.:21719
Spécifications
A propos de cet article
Use of these liners helps ensure an inert GC flow path for higher sensitivity, accuracy, and reproducibility.
- Consistent quality with exceptional batch-to-batch uniformity
- Low to zero bleed or background contamination
Superior coverage is delivered even with highly active compounds.
Customers Who Bought This Also Bought