EZ No-Vent® GC Column-Mass Spectrometer Connector for Agilent GCs, Restek
# de catalogue RK21323
Fournisseur: Restek
Spécifications
- Description:EZ No-Vent Connector Kit
- Cat. no.:RK21323
- For Use With:Agilent 5971/5972, 5973, or 5975 GC/MS
- Includes:EZ No-Vent connector, two 0.4 mm ID adaptor ferrules for capillary column, two 0.4 mm ID ferrules for transfer line, 100 µm deactivated transfer line (3 ft), column plug, column nut
- Supplier No.:21323
Spécifications
A propos de cet article
The EZ No-Vent® GC column-mass spectrometer connector is designed to be simple and easy to use.
- Change GC-MS columns in minutes without venting
- Easy to install and maintain
- Gold-plated body for inertness
- High-temperature polyimide ferrules eliminate leaks at the problematic transfer line fitting
- Lower cost than other "no-vent" fittings
A critical orifice in the EZ No-Vent® connector minimizes the amount of oxygen allowed into the MS source, eliminating the need for purge gas as is required for other manufacturers' vent systems. This enables you to skip the lengthy vent and pump-down cycle otherwise required when you make a column change, saving nearly a day of down-time with each column change. The EZ No-Vent® connector easily attaches to the MS source without special tools or extra plumbing.
Customers Who Bought This Also Bought