DI Uniliner® Liners for Agilent 5890 Packed Column GC, Restek
# de catalogue RK20965
Fournisseur: Restek
Spécifications
- O.D.:3.0 mm
- Description:DI Uniliner Liner
- Material:Borosilicate Glass
- Cat. no.:RK20965
- For Use With:Agilent
- I.D.×L:1.7×93 mm
- Treatment:Intermediate polarity (IP)
- Column I.D.:Capillary Columns 0.25, 0.32, and 0.53 mm
- Supplier No.:20965
Spécifications
A propos de cet article
Direct injection Uniliner® liners minimize solvent and peak tailing.
- Press-Tight® taper forms dead volume free connection to column
- Can be removed from the septum nut weldment
Fits same liner adapter as Agilent part #5181-3382 or #5080-8732.
Customers Who Bought This Also Bought