To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Length:31/2"
- Sterility:Non sterile
- Description:Castroviejo Speculum
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Stainless Steel
- Tip Configuration:Sharp
- Curvature:Angled
- Supplier No.:65-1535
Spécifications
A propos de cet article
Sklar's® Castroviejo Eye Speculum is a self-retaining retractor used in ophthalmic procedures.
- Designed with 15×5 mm fenestrated blades
There is a locking mechanism located at the base of the instrument, and it is available in three sizes. The instrument is slightly curved to adapt to the curvature of the patient's face.