Polycarbonate Forceps, Clear, Troemner
# de catalogue 12985-010
Fournisseur: Troemner
Product available on GSA Advantage®
Spécifications
- Length:102 mm (4")
- Description:Polycarbonate Forceps
- Cat. no.:12985-010
- Supplier No.:WA056
Spécifications
A propos de cet article
Forceps are designed for proper handling of weights.
- Made of PVC
- Economical
- Used for handling milligram weights and larger weights up to 100 g
Customers Who Bought This Also Bought