To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Sterility:Non sterile
- Description:Pederson Open-Sided Vaginal Speculum
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Material:Stainless Steel
- Tip Configuration:Blunt, Open Side (Right)
- Tip Dimensions:10.1×2.5 cm (4×1")
- Curvature:Straight
- Grade:Premium OR-Grade
- Supplier No.:90-3751
Spécifications
A propos de cet article
The Pederson Open-Sided Vaginal Speculum is a gynecological instrument used for performing pelvic examinations, pap Smears, and examining the cervix.
- Made of stainless steel
It is a double blade duckbill speculum inserted with the blades closed. The external lever and screw helps to open the blades. This speculum features an open side which allows improved visibility and more room for supplemental instrument access. The blades of pederson speculum are more narrow than the blades of the graves speculum. The practitioner can best determine which type and size speculum is most appropriate for the patient.