Oersted's Apparatus
# de catalogue 470219-514
Fournisseur: Wards
Spécifications
- Description:Oersted's Apparatus
- Cat. no.:470219-514
- Length:8"
- Weight:0.6 lbs.
- Width:7.5"
- Supplier No.:PH0838
Spécifications
A propos de cet article
Oersted's Apparatus demonstrates the magnetic field created by a current.
- Machine Shows Action of Electric Current on a Magnet
- Cobalt-Steel Needle
- Agate Bearing
- Plastic Base
- Rectangular Frame Fitted with Terminals
In other words, it shows the action of electric current on a magnet.
A cobalt-steel needle (75 mm long) with agate bearing supported by a pivot is mounted on a plastic base and surrounded by a rectangular frame fitted with terminals. A power supply is required but not included.
Customers Who Bought This Also Bought