PVC Vacuum Tubing, Labconco
# de catalogue 10148-062
Fournisseur: Labconco
Spécifications
- Length:7.62 cm (3")
- Tubing I.D.:1.9 cm (³⁄₄")
- Description:Tubing, 0.45 kg (1 lb.)
- Cat. no.:10148-062
- Supplier No.:7373436
Spécifications
A propos de cet article
For vacuum pump connection to the Freeze Dry System.
Wire-reinforced PVC.
Customers Who Bought This Also Bought