3B Scientific® MICROanatomy™ Kidney
# de catalogue 470119-170
Fournisseur: American 3B Scientific
Spécifications
- Description:Kidney Structure
- Height:20 cm
- No. of Keyed Items:60
- Cat. no.:470119-170
- Length:24 cm
- Width:26 cm
- Supplier No.:K13
- No. of Parts:1
Spécifications
A propos de cet article
Highly Detailed Morphological Functions.
- Detailed Kidney Microanatomy
- Three-Year Manufacturer's Warranty
- Includes 3B Smart Anatomy
The structures are magnified into six zones, which illustrate the fine-tissue structures of the human kidney used in the production of urine.
The model includes a three-year manufacturer's warranty.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought