Color-Coded Tags, Diversified Biotech
# de catalogue 10141-784
Fournisseur: Diversified Biotech
Spécifications
- For Use With:1.5 ml tubes
- Color:White
- Description:Color-coded tags
- Cat. no.:10141-784
- Packaging:500 sets/roll
- Dimensions:38×13 mm (1.49×0.51")
- Supplier No.:COLW-1000
Spécifications
A propos de cet article
Easy to differentiate between samples and identify what you need
- Translucent writing area allows contents to remain visible after application
- Repositionable for up to thirty minutes without affecting overall performance
- Adhesive generates a stronger bond over time
- With 9.5 mm (0.37") spot
Temperature range from – 80 to 90 °C.
Customers Who Bought This Also Bought