Thermal Transfer Cryogenic Tags, Diversified Biotech
Catalog # 10141-698
Supplier: Diversified Biotech
Specifications
- For Use With:1.5 - 2 ml tubes
- Color:White
- Description:Cryo-Tags, thermal transfer
- Dimensions:35×16 mm (1.38×0.62")
- Cat. no.:10141-698
- Packaging:2000 labels/roll
- Supplier No.:CRTH-2100
Specifications
About this item
Thermal transfer Cryo-Tags® withstand long term cryogenic and freezer storage
- Temperature range: –196 to 80 °C
Labels are chemically inert with solvent resistant adhesive that adheres to croygenic vials, microtubes, test tubes, and metal racks. Cryo-Tags® withstand flashfreezing in liquid nitrogen, and dry heat up to 80 °C.
Customers Who Bought This Also Bought