Thermal Transfer Cryogenic Tags, Diversified Biotech
# de catalogue 10141-696
Fournisseur: Diversified Biotech
Spécifications
- For Use With:1.5 - 2 ml tubes
- Color:White
- Description:Cryo-Tags, thermal transfer
- Cat. no.:10141-696
- Dimensions:32×13 mm (1.26×0.52")
- Supplier No.:CRTH-1128
Spécifications
A propos de cet article
Thermal transfer Cryo-Tags® withstand long term cryogenic and freezer storage.
Labels are chemically inert with solvent resistant adhesive that adheres to croygenic vials, microtubes, test tubes, and metal racks. Cryo-Tags® withstand flashfreezing in liquid nitrogen, and dry heat from –196 to 80 °C.
Customers Who Bought This Also Bought