Cryo Labels, Laser Printable, Diversified Biotech
Catalog # 10141-618
Supplier: Diversified Biotech
Specifications
- Color:White
- Description:Cryo-Tags, laser printable
- Dimensions:25×25 mm (0.98×0.98")
- Cat. no.:10141-618
- Packaging:1600 labels/pack
- Supplier No.:LCRY-1400
Specifications
About this item
Cryo-Babies® and Cryo-Tags® withstand both long term cryogenic storage conditions and conventional freezer storage.
- Temperature range: –196 to 150 °C
These labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, microtubes, test tubes, glass vials, beakers and metal racks. Cryo-Babies® and Cryo-Tags® also withstand flash/snap freezing in liquid nitrogen, boiling water baths at 100 °C and dry heat up to 150 °C.
Frequently Bought Together