Cryo Labels, Laser Printable, Diversified Biotech
Catalog # 10141-606
Supplier: Diversified Biotech
Specifications
- For use with:0.5 ml tubes
- Color:Orange
- Description:Cryo-Tags, laser printable
- Dimensions:24×13 mm (0.94 x0.52")
- Cat. no.:10141-606
- Packaging:2380 labels/pack
- Supplier No.:LCRY-2380-O
Specifications
About this item
Cryo-Babies® and Cryo-Tags® withstand both long term cryogenic storage conditions and conventional freezer storage.
- Temperature range: –196 to 150 °C
These labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, microtubes, test tubes, glass vials, beakers and metal racks. Cryo-Babies® and Cryo-Tags® also withstand flash/snap freezing in liquid nitrogen, boiling water baths at 100 °C and dry heat up to 150 °C (see temp. ranges).
Frequently Bought Together