Baby Soda Bottles / Test Tubes
# de catalogue 470318-934
Fournisseur: Wards
Spécifications
- Cap included:Yes
- Capacity:25 ml
- O.D.:1"
- Description:Baby Soda Bottles / Test Tubes
- Height:5"
- Cat. no.:470318-934
Spécifications
A propos de cet article
Durable plastic jumbo test tubes made from PET.
- Unbreakable
- Leak-proof
- Can withstand heat of up to 260 °C
- Easy twist on/off caps
- Holds 50 ml of liquid (2 oz.)
- Height: 15 cm (5.75")
- Diameter: 2.5 cm (1")
Great for all kinds of classroom experiments. Also suitable for laboratory experiments, general mixing, and for use as observation chambers.
Customers Who Bought This Also Bought