Fan Cart
# de catalogue 470158-412
Fournisseur: United Scientific Supplies
Spécifications
- Description:Fan cart
- Weight:0.5 lb.
- Cat. no.:470158-412
- Dimensions:6 x 5 x 5"
- Supplier No.:FNCRT1
Spécifications
A propos de cet article
This Fan Cart demonstrates Newton’s principle of action and reaction.
- Fan provides constant force, resulting in constant acceleration
- Removable plate vividly demonstrates Newton's third law
- Activity guide included
- Fan and power unit removable, converting to standard Hall's carriage
- Propeller thrust 88 mN
The inexpensive fan cart is powered by two AA batteries, not included. The removable power unit contains the batteries, and the fan is controlled by a switch. The propeller delivers a thrust of about 88 mN, accelerating the cart at 0.4 m/s².
A transparent plate can be attached to show the effect of reversing the airflow.
Customers Who Bought This Also Bought