GPI Anatomicals® Feline Hip
# de catalogue 470160-284
Fournisseur: GPI ANATOMICALS
Small Business Enterprise
Spécifications
- Description:Hip
- Height:19 cm
- No. of Keyed Items:12
- Cat. no.:470160-284
- Length:13 cm
- Width:17 cm
- Supplier No.:9160
- No. of Parts:1
Spécifications
A propos de cet article
These feline joint models are average size illustrations of how these joints function.
- Each model is supplied on a base with a keycard
All relevant bones and tendons are present at each joint. Use as part of a comparative anatomy lesson, or in a veterinary situation to explain to a patient how the joint functions.
Customers Who Bought This Also Bought