GPI Anatomicals® Stomach Cancer Model
# de catalogue 470160-250
Fournisseur: GPI ANATOMICALS
Small Business Enterprise
Spécifications
- Description:Stomach Cancer Model
- Height:20 cm
- No. of Keyed Items:20
- Cat. no.:470160-250
- Length:17 cm
- Width:13 cm
- Supplier No.:2001
- No. of Parts:1
Spécifications
A propos de cet article
This is full size cut-away section of stomach shows a developed carcinoma tumor.
- Shows Normal Prostate And 5 Conditions
- Keycard Mounted On Base
Full size cut-away section of stomach shows a developed carcinoma tumor.
Customers Who Bought This Also Bought