Eisco® Premium Animal Cell Model
# de catalogue 470135-980
Fournisseur: Wards
Spécifications
- Description:Animal Cell
- Height:36 cm
- Cat. no.:470135-980
- Length:25 cm
- Width:18 cm
- Supplier No.:ZM0003A
- No. of Parts:1
Spécifications
A propos de cet article
Oversized model includes details for the internal and external structures and organelles of a typical animal cell.
- Large size for easy viewing of internal animal cell structures
- Hand painted
- Rod mounted on base
- Includes numbered key card
3-D model showing electron microscopic structure. Organs like nucleus, Nucleolus, endoplasmic reticulum, mitochondria, ribosomes respectively polysomes and golgi apparatus. Showing centrioles, lysosomes and vacuoles.
Customers Who Bought This Also Bought