Eisco® Animal Cell
# de catalogue 470135-976
Fournisseur: Wards
Spécifications
- Description:Animal Cell
- Height:46 cm
- Cat. no.:470135-976
- Length:38 cm
- Width:24 cm
- Supplier No.:ZM0002
- No. of Parts:1
Spécifications
A propos de cet article
The model shows the delicate structure of an animal cell.
- Cell Enlarged 20,000 Times
- Cell Features Nucleus, Endoplasmic Reticulum, Mitochondria, and More
- Centrioles, Lysosomes, and Fat Vacuoles also Shown
The cell is enlarged 20,000 times.
It features organelles nucleus, endoplasmic reticulum, mitochondria, ribosomes, and Golgi apparatus. The cell also shows centrioles, lysosomes, and fat vacuoles.
Customers Who Bought This Also Bought