Eisco® 4 Part Plant Cell
# de catalogue 470135-958
Fournisseur: Wards
Spécifications
- Description:4 Part Plant Cell
- Height:8 cm
- No. of Keyed Items:14
- Cat. no.:470135-958
- Length:33 cm
- Width:25 cm
- Supplier No.:BM0114
- No. of Parts:4
Spécifications
A propos de cet article
This plant cell model is separated in 4 parts.
- Four-part model
- Details of cell wall
- Separate nucleus
Showing details of cell wall and inner details of cell wall, nucleus is separated and defined in a 3-D way cut section of chloroplast is shown.
Customers Who Bought This Also Bought