3B Scientific® Female Pelvic Skeleton With Genital Organs
# de catalogue 470119-182
Fournisseur: American 3B Scientific
Spécifications
- Description:Female Pelvic Skeleton With Genital Organs
- Cat. no.:470119-182
- Length:34 cm
- Width:26 cm
- Supplier No.:L31
- No. of Parts:3
Spécifications
A propos de cet article
This female pelvis skeleton model is especially suitable for studying female genital organs in the context of their anatomical position in the pelvis.
- Includes 3B Smart Anatomy
It consists of female pelvis with a movable symphysis, hip bone, sacrum, coccyx, 2 lumbar vertebrae and a female genital insert with rectum. Womb and bladder can be removed for more detailed anatomical study. This model is great for studying and teaching the anatomy of the human female genital organs. The Female pelvis skeleton with genital organs is delivered on base for easy display in the classroom or doctor's office.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought