Spécifications
- Description:Human Skull With Brain And Vertebrae
- Height:31 cm
- Cat. no.:470118-904
- Length:16 cm
- Width:16 cm
- Supplier No.:A283
Spécifications
A propos de cet article
In this model, color coding identifies the important elements of the human skull.
- Three-Year Manufacturer's Warranty
- Transparent Jaw and Skull Cap
- Color-Coded Sinuses
- Includes 3B Smart Anatomy
It’s simple to locate the paranasal sinuses, even from the outside, because they're marked in different colors: maxillary sinus (yellow), ethmoidal cells (orange), frontal sinus (green), and sphenoidal sinus (purple). The cranial sinuses and the neck and face arteries are also shown in color: sinuses of dura mater (blue), the common carotid artery and the external and internal carotid artery and the branches of the meningeal artery (red). One brain half, which is also visible through the skullcap, visualizes the brain position and the course of the sinuses.
The periodontal pockets and tooth roots can be viewed through the transparent jaw of the skull. The lower jaw is mounted to demonstrate the masticator movements of the human skull. The didactic skull is mounted on a cervical spine and can be disassembled into both halves of the skullcap, the left half of the base of skull, the nasal septum, the complete mandible, and a brain half.