3B Scientific® Desktop Ear Model
# de catalogue 470119-104
Fournisseur: American 3B Scientific
Spécifications
- Description:Desktop Ear
- Height:15 cm
- No. of Keyed Items:17
- Cat. no.:470119-104
- Length:14 cm
- Width:10 cm
- Supplier No.:E12
- No. of Parts:1
Spécifications
A propos de cet article
The Desktop Ear Model is ideal for those on a budget.
- Small Sized Model for Display or Student Study
- Three-Year Manufacturer's Warranty
- Includes 3B Smart Anatomy
It represents the outer, middle, and inner ear.
The ear model is on a base, and the ossicles is encased in resin for protection.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought