3B Scientific® Transparent Skull
# de catalogue 470118-886
Fournisseur: American 3B Scientific
Spécifications
- Description:Transparent Skull
- Height:14 cm
- Cat. no.:470118-886
- Length:18 cm
- Width:13 cm
- Supplier No.:A20/T
- No. of Parts:3
Spécifications
A propos de cet article
Use this unique transparent replica of the human skull to study internal structures that otherwise are visible only through x-ray images. Skull is handmade of hard, unbreakable plastic.
- High-quality original casts
- Skull handmade of hard, unbreakable plastic
- Highly accurate representation of the fissures, foramina, processes, sutures and more
- Three years manufacturers warranty
- Includes 3B smart anatomy
Highly accurate representation of the fissures, foramina, processes, sutures etc. Can be disassembled into skull cap, base of skull and mandible.
BodyTextAccessories: For information about 3B smart anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought