3B Scientific® Half Lower Jaw
# de catalogue 470119-068
Fournisseur: American 3B Scientific
Spécifications
- Description:Half Lower Jaw
- Height:37 cm
- No. of Keyed Items:29
- Cat. no.:470119-068
- Length:36 cm
- Width:19 cm
- Supplier No.:D25
- No. of Parts:6
Spécifications
A propos de cet article
The model represents half of the left lower jaw of a young person.
- 2× life size
- Removable teeth and jaw sections
- Three years manufacturers warranty
- Includes 3B smart anatomy
One section of bone is removable from the half lower jaw to expose the tooth roots, spongiosa, vessels and nerves. Canine and first molar are removable from the half lower jaw, and longitudinally sectioned. Half lower jaw on stand.
BodyTextAccessories: For information about 3B smart anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought