3B Scientific® Pulmonary Lobule And Blood Vessels
# de catalogue 470103-204
Fournisseur: American 3B Scientific
Spécifications
- Description:Pulmonary Lobule And Blood Vessels
- Height:20 cm
- No. of Keyed Items:37
- Cat. no.:470103-204
- Length:26 cm
- Width:34 cm
- Supplier No.:G60
- No. of Parts:1
Spécifications
A propos de cet article
The model shows an external pulmonary lobe with a magnification of 130×.
- Magnetic assembly, no pins
- 3 year manufacturers warranty
- Includes 3B smart anatomy
The following are represented: Segmental bronchus and its terminal branches (bronchioles, Alveolus opened on the right side, Pulmonary vessels and their capillary networks, Branch of a bronchial artery, Pulmonary pleura +, Connective tissue septum on the left side, Single opened alveolus with surrounding capillary network with a magnification of approx. 1000× on the rear side.
BodyTextAccessories: For information about 3B smart anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought