3B Scientific® Model of The Femalebreast
# de catalogue 470103-282
Fournisseur: American 3B Scientific
Spécifications
- Description:Model Of The Female Breast
- Height:20 cm
- No. of Keyed Items:33
- Cat. no.:470103-282
- Length:37 cm
- Width:24 cm
- Supplier No.:L56
- No. of Parts:5
Spécifications
A propos de cet article
- Manual Includes Information For Self Exam
- Contains 2 Pathological Inserts
- 3 Year Manufacturers Warranty
Milk giving right breast: Medially divided into 2 halves, held together with magnets, Healthy milk-giving breath tissue on the cut surface of the external half, Breast gland inflammation (mastitis) on the cut surface of the inner half, Non milk giving left breast:2 sagittal cuts, can be separated into 3 parts, held together with magnets, Healthy anatomical structures on the sectional plane of the external half, Skin on the external half is windowed to view the regional lymph nodes, Cysts and fibroadenoma on the external sectional plane of the middle breast cut, Malignant tumors on the sectional plane of the inner breast cut
Customers Who Bought This Also Bought