Somso® Model of the Female Sexual Organs
# de catalogue 470105-060
Fournisseur: MARCUS SOMMER
Spécifications
- Description:Female Sexual Organs
- Height:21.5 cm
- Cat. no.:470105-060
- Length:30 cm
- Width:49 cm
- Supplier No.:MS 5/2
Spécifications
A propos de cet article
- Natural size
- Five year warranty
Natural size, in SOMSO-Plast®. Developed in co-operation with Oberstu- dienrätin Angelika Beck. Model of the female sexual organs based on current research which makes new aspects clear - both in relation to female sexuality and sexual relationships.
Ordering information: This item is a special order item. Available stock may be limited and additional lead time may be required.
Customers Who Bought This Also Bought