Safety Shovel with Medium Blade and Standard D-Grip, Remco
# de catalogue 76008-340
Fournisseur: Remco Products
Spécifications
- Length:39"
- Color:Green/Black
- Material:PP
- Dimensions:10.2W×6.1H"
- Weight:2.5 lbs.
Spécifications
A propos de cet article
These non-sparking safety shovels are versatile, chemical resistant, lightweight and will not rust or corrode.
Our patented two-piece construction features an easy-to-use locking mechanism and allows you to disassemble them for easy storage. These shovels are available in a variety of blade and handle configurations, and offer even more flexibility when used with the 6200 safety shovel adapter. Green and black color.
Customers Who Bought This Also Bought