Vikan® Blade Cleaning Brush with Hand Guard, Remco Products
# de catalogue 76007-400
Fournisseur: Remco Products
Spécifications
- Bristle Color:White
- Bristle Material:Polyester
- Handle Material:Plastic
- Total length:18.9"
- Cat. no.:76007-400
- Handle Color:White
- Width:5.5"
Spécifications
A propos de cet article
This brush is perfect for cleaning tools with exposed blades that could cause injury to the user.
- Polyester bristles, polypropylene block
- Dishwasher safe
- Autoclavable up to 250°F
The narrow single row of bristles fits perfectly between the blades of any bowl cutter. The hand guard protects the user's hand from being cut during the cleaning process. Using this brush allows the user to clean the machine without disassembly.
Width: 5.5''
Height: 5.5''
Certifications: FDA compliant raw material.
Customers Who Bought This Also Bought