3B Scientific® Median Section Of The Head
# de catalogue 470112-576
Fournisseur: American 3B Scientific
Spécifications
- Description:Median Section Of The Head
- Height:6 cm
- No. of Keyed Items:70
- Cat. no.:470112-576
- Length:26 cm
- Width:34 cm
- Supplier No.:C12
- No. of Parts:1
Spécifications
A propos de cet article
This relief model shows all relevant structures of the human head in great detail. The median section of the head is a great tool for teaching the important anatomical structures.
- Mounted on a stand for viewing both sides
- 3 year manufacturers warranty
- Includes 3B smart anatomy
The high quality model is delivered on a baseboard for easy display in a classroom or doctor's office.
BodyTextAccessories: For information about 3B smart anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought