Digital Vacuum Regulators, Chemglass
# de catalogue 80063-118
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Description:Digital Vacuum Regulator
- Cat. no.:80063-118
- Electrical:120 V
- Supplier No.:CG-4600-01
Spécifications
A propos de cet article
This digital vacuum regulator is designed to control vacuum to within ± 2 mm Hg
Contoller features digital pressure entry and display, no mercury, is 100% solid state, and has all stainless steel wetted parts to resist organic solvents, acids, bases, and water.
The optional stainless steel needle valve is required for more accurate control of smaller scale distillations (<250mL). This valve will regulate the rate of evacuation and permit much finer vacuum control.
The controller works by opening and closing a valve between the vacuum source and the reaction.
Customers Who Bought This Also Bought