Cole-Parmer® RS-200 Series Reaction Stations, Antylia Scientific
Supplier: Argos Technologies
Certificates
About this item
Run up to 10 reactions simultaneously.
- Modular design accommodates a variety of cartridges and tubes
- Control and maintain the same temperature and stirring rate at each position
- Set stirring speeds from 100 to 800 rpm
- Simple menus and touch pad interface make controlling quick and easy
- Compact footprint allows use under fume hood
- Exterior remains cool to the touch for added safety
Conduct parallel synthesis for 10 reactions simultaneously at the same controlled temperature and stirring rate. All heating blocks, glassware, and reflux heads are interchangeable to accommodate sample volumes ranging from 1 to 1000 ml.
All heater cartridges feature 'in block heaters' for temperature up to 220 °C. Use with the included temperature probe for ±0.9 °F (±0.5 °C) temperature accuracy. Connect cooling plug 36630-71 and chiller to the cartridge to achieve temperature down to –22 °F (–30 °C) without the need for an ice bath. A central gas port, combined with gas-tight PTFE caps, allows a vacuum to be pulled or an inert gas to be introduced.
Delivery: Supplied with reflux inerting head (36630-72), 10 glass vessels (36630-85), 10 inerting caps (36630-74), 10 stir bars (36630-98), temperature probe (36630-70), one pack of cut tubing, and a power cord with US plug.
Specifications
- Catalog No:
- 97109-356
- Model:
- 97109-356
- Electrical:
- 115V
- Speed range:
- 100 - 2000 rpm
Specifications
Customers Who Bought This Also Bought