Accessories for Ferrules for Agilent 5890,6890 and 6850 Instruments, Thermo Scientific
Fournisseur: Thermo Scientific
Certificats
Accessories for Ferrules for Agilent 5890,6890 and 6850 Instruments, Thermo Scientific
Fournisseur: Thermo Scientific
A propos de cet article
Customers Who Bought This Also Bought
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Fournisseur: VWR International
101,50 $ to 966,52 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,66 $ to 576,72 $
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
137,63 $
SureSTART™ Glass Screw Top 0.3 ml Microvials for <2 ml Samples, Level 3 High Performance Applications, Thermo Scientific
Fournisseur: Thermo Scientific
182,38 $ to 196,03 $
Screw-Thread Caps, 9 mm, MicroLiter, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
1 392,82 $
VWR® 11 mm Crimp Top Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
279,61 $
WHEATON® MicroLiter Sample Vial Assembled Kits, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
201,48 $